Telect 027-1000-4487 WaveTrax 45° Up Elbow, 4 in. | Graybar Store
     
Telect - WaveTrax 45° Up Elbow, 4 in. - 027-1000-4487
+ / - Hover over image to Zoom
Other Views

    WaveTrax 45° Up Elbow, 4 in.

    Manufacturer: Telect
    Manufacturer #: 027-1000-4487
    SKU: 25362302
    $75.65
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:45° Up Elbow
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-1000-4487
    • Size 4 in.
    • Color / Finish Yellow
    • Fitting Type 45° Up Elbow
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TRAX (4) 45 DEG UPSWEEP
    • Up-sweep to ease elevation changes
    • Aluminum construction