Telect 027-1000-4290 WaveTrax Flexible Tube Adapter, Single, 2 in. | Graybar Store
     
Telect - WaveTrax Flexible Tube Adapter, Single, 2 in. - 027-1000-4290
+ / - Hover over image to Zoom
Other Views

    WaveTrax Flexible Tube Adapter, Single, 2 in.

    Manufacturer: Telect
    Manufacturer #: 027-1000-4290
    SKU: 25687056
    $25.49
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:Flexible Tube Adapter
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-1000-4290
    • Size 2 in.
    • Color / Finish Yellow
    • Fitting Type Flexible Tube Adapter
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    COLLAR FOR 2IN CORRUGATED SPLIT WALL TUB
    • Connects single flexible tube to 2 inch center drop