Telect 027-1000-4227 WaveTrax Center Drop, 2 in. | Graybar Store
Telect - WaveTrax Center Drop, 2 in. - 027-1000-4227
+ / - Hover over image to Zoom
Other Views

    WaveTrax Center Drop, 2 in.

    Manufacturer: Telect
    Manufacturer #: 027-1000-4227
    SKU: 25348767
    $75.65
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:Center Drop
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-1000-4227
    • Size 2 in.
    • Color / Finish Yellow
    • Fitting Type Center Drop
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 IN CENTER DROP
    • For vertical fiber to drop out of a horizontal trough run.