Telect 027-1000-4216 WaveTrax Adjustable Bracket, 2 in. Trough | Graybar Store
     
Telect - WaveTrax Adjustable Bracket, 2 in. Trough - 027-1000-4216
+ / - Hover over image to Zoom
Other Views

    WaveTrax Adjustable Bracket, 2 in. Trough

    Manufacturer: Telect
    Manufacturer #: 027-1000-4216
    SKU: 25308977
    $15.59
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:Adjustable Bracket
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-1000-4216
    • Size 2 in.
    • Color / Finish Yellow
    • Fitting Type Adjustable Bracket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ADJUSTABLE BRACKET FOR WAVETRAX
    • Use for mounting to vertical rack flange
    • 1-1/2 inch offset with 1/4 inch adjustment