Telect 027-1000-4211 WaveTrax Adjustable Bracket, 2 in. CableLinks | Graybar Store
     
Telect - WaveTrax Adjustable Bracket, 2 in. CableLinks - 027-1000-4211
+ / - Hover over image to Zoom
Other Views

    WaveTrax Adjustable Bracket, 2 in. CableLinks

    Manufacturer: Telect
    Manufacturer #: 027-1000-4211
    SKU: 98292867
    $18.63
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:Adjustable Bracket
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-1000-4211
    • Size 2 in.
    • UNSPSC 39121300
    • Color / Finish Yellow
    • Fitting Type Adjustable Bracket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ADJUST BRCKT FOR 2X2 LNKS
    • Use for mounting to vertical rack flange
    • 1-1/2 inch offset with 1/4 inch adjustment