Telect 027-1000-4053 WaveTrax C-Bracket, 4 to 6 in. | Graybar Store
     
Telect - WaveTrax C-Bracket, 4 to 6 in. - 027-1000-4053
+ / - Hover over image to Zoom
Other Views

    WaveTrax C-Bracket, 4 to 6 in.

    Manufacturer: Telect
    Manufacturer #: 027-1000-4053
    SKU: 25348768
    $34.30
    Checking Pricing
         
    Quick Order:Y
    Color / Finish:Yellow
    Fitting Type:C-Bracket
    Size:4 to 6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-1000-4053
    • Size 4 to 6 in.
    • Color / Finish Yellow
    • Fitting Type C-Bracket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    C-BRACKET TYPE THREADED ROD BRACKETS
    • Connects to 5/8 inch threaded rod to support WaveTrax Couplers