Telect 027-1000-4051 WaveTrax Support Bracket for Threaded Rod, 4 to 6 in. | Graybar Store
     
Telect - WaveTrax Support Bracket for Threaded Rod, 4 to 6 in. - 027-1000-4051
+ / - Hover over image to Zoom
Other Views

    WaveTrax Support Bracket for Threaded Rod, 4 to 6 in.

    Manufacturer: Telect
    Manufacturer #: 027-1000-4051
    SKU: 25044387
    $35.80
    Checking Pricing
         
    Color / Finish:Yellow
    Fitting Type:Support Bracket
    Size:4 to 6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-1000-4051
    • Size 4 to 6 in.
    • UNSPSC 39121300
    • Color / Finish Yellow
    • Fitting Type Support Bracket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    WaveTrax Support Bracket for Threaded Rod, for 4 and 6 inch trough width.
    • For supporting couplers on new or existing 5/8 inch threaded rod