Telect 027-1000-4002 WaveTrax Threaded Rod Kit, 18 in. Length | Graybar Store
     
Telect - WaveTrax Threaded Rod Kit, 18 in. Length - 027-1000-4002
+ / - Hover over image to Zoom
Other Views

    WaveTrax Threaded Rod Kit, 18 in. Length

    Manufacturer: Telect
    Manufacturer #: 027-1000-4002
    SKU: 25044389
    $25.09
    Checking Pricing
         
    Color / Finish:Yellow
    Fitting Type:Threaded Rod Kit
    Size:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-1000-4002
    • Size 18 in.
    • UNSPSC 39121300
    • Color / Finish Yellow
    • Fitting Type Threaded Rod Kit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    WaveTrax Threaded Rod Kit, 5/8 inch rod, 18 inch allthread length.
    • For supporting couplers on new or existing 5/8 inch threaded rod