Telect 027-1000-12499 Fiber Raceway Fitting, Coupler, 12 in, 13.61 x 5 x 3.99 in, 13.61 in L, 5 in. W, 3.99 in. H | Graybar Store
     
Telect - Fiber Raceway Fitting, Coupler, 12 in, 13.61 x 5 x 3.99 in, 13.61 in L, 5 in. W, 3.99 in. H - 027-1000-12499
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Coupler, 12 in, 13.61 x 5 x 3.99 in, 13.61 in L, 5 in. W, 3.99 in. H

    Manufacturer: Telect
    Manufacturer #: 027-1000-12499
    SKU: 25308941
    $48.24
    Checking Pricing
         
    Quick Order:Y
    Height (Inches):3.99 in.
    Fitting Type:Coupler
    Size:12 in
    Additional Features:The 12-inch WaveTrax Coupler Smoothly Connects Multiple Fiber Raceway Components Together for Rigid Transitions. A Notch on Straight Sections of Trough Provides a Secure Connection between the Coupler and the Trough Run
    Dimensions:13.61 x 5 x 3.99 in
    Length:13.61 in. L
    Width (Inches):5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-1000-12499
    • Dimensions 13.61 x 5 x 3.99 in
    • Size 12 in
    • Additional Features The 12-inch WaveTrax Coupler Smoothly Connects Multiple Fiber Raceway Components Together for Rigid Transitions. A Notch on Straight Sections of Trough Provides a Secure Connection between the Coupler and the Trough Run
    • Fitting Type Coupler
    • Height (Inches) 3.99 in.
    • Length 13.61 in. L
    • Width (Inches) 5
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    WAVETRAX COUPLER - 12 Coupler
    The 12-inch WaveTrax Coupler smoothly connects multiple fiber raceway components together for rigid transitions. A notch on straight sections of trough provides a secure connection between the Coupler and the trough run;The Coupler is capable of connecting to most competing cable management systems. All you need is our notching tool to connect WaveTrax to any competitor's trough;The snap-together WaveTrax raceway system from Amphenol Telect reduces time spent on installations and retrofits