Telect 027-0000-4200 WaveTrax CableLinks, 2 in. Link | Graybar Store
     
Telect - WaveTrax CableLinks, 2 in. Link - 027-0000-4200
+ / - Hover over image to Zoom
Other Views

    WaveTrax CableLinks, 2 in. Link

    Manufacturer: Telect
    Manufacturer #: 027-0000-4200
    SKU: 98292832
    $12.64
    Checking Pricing
         
    Color / Finish:Yellow
    Fitting Type:CableLinks
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 027-0000-4200
    • Size 2 in.
    • UNSPSC 39121300
    • Color / Finish Yellow
    • Fitting Type CableLinks
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    WaveTrax CableLinks, 2 inch link.
    • Routes cable in all 3 axis while maintaining bend radius
    • Route from overhead down to equipment racks