Greenlee 0252-11 Wire and Cable Ripper, Zinc Plated, 10/2 to 14/2 NM Cable | Graybar Store
     
Greenlee - Wire and Cable Ripper, Zinc Plated, 10/2 to 14/2 NM Cable - 0252-11
+ / - Hover over image to Zoom
Other Views

    Wire and Cable Ripper, Zinc Plated, 10/2 to 14/2 NM Cable

    Manufacturer: Greenlee
    Manufacturer #: 0252-11
    SKU: 25087769
    $4.19
    Checking Pricing
         
    Capacity:10/2, 12/2 and 14/2 Non-Metallic Sheathed Cable
    Length:3-5/8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0252-11
    • Application Non-Metallic Cable
    • Type Wire and Cable Ripper
    • UNSPSC 27111510
    • Capacity 10/2, 12/2 and 14/2 Non-Metallic Sheathed Cable
    • Finish Zinc Plated Finish
    • Length 3-5/8 in. L
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Zinc plated cable ripper slits outer jacket of 10/2, 12/2 and 14/2 non-metallic cable.
    Non-Metallic Cable Ripper
    • Slits outer jacket of Romex® 10/2, 12/2, 14/2 and other non-metallic (NM) sheathed cable
    • Wire gauge on handle for identifying #6 to #14 AWG
    • Corrosion-resistant zinc plating
    • Side-entry design for end or mid-run slitting of jacket