Greenlee 0251-06M Pliers, 6-1/8 in. | Graybar Store
     
Greenlee - Pliers, 6-1/8 in. - 0251-06M
+ / - Hover over image to Zoom
Other Views

    Pliers, 6-1/8 in.

    Manufacturer: Greenlee
    Manufacturer #: 0251-06M
    SKU: 25087765
    $31.04
    Checking Pricing
         
    Standard:ASME/ANSI
    Length:6-1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0251-06M
    • Application For Cutting Most Hardened Wire, ACSR, Bolts, Screws And Nails
    • Type Diagonal
    • UNSPSC 27112100
    • Length 6-1/8 in.
    • Materials Chrome Vanadium Steel
    • Handle Type Flared, Molded Grip
    • Standard ASME/ANSI
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Pliers, 6-1/8 in.