Crouse Hinds (Eaton) CGB3816 Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 0.250 to 0.375 in., 3/8 in. | Graybar Store
     
Crouse Hinds (Eaton) - Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 0.250 to 0.375 in., 3/8 in. - CGB3816
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 0.250 to 0.375 in., 3/8 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB3816
    SKU: 88069147
    $13.91
    Checking Pricing
         
    Cable Range (Inches):0.25 to 0.375 in.
    Additional Features:Thread Length 0.438 in.
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB3816
    • Size 3/8 in.
    • Type Strain Relief
    • UNSPSC 39121311
    • Additional Features Thread Length 0.438 in.
    • Bend (Degree) 0
    • Cable Range (Inches) 0.25 to 0.375 in.
    • Finish Electro Plated Zinc Finish
    • Materials Steel
    • NEMA Ratings NEMA 3R
    • For Use With Unarmored Cable, Tray Cable
    • SKU Spec Sheet
      CGB3816 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cord connector connects cable 0.250 to 0.375 inch to 3/8 inch conduit hub. Connector is straight, liquidtight and has a strain relief. Connector is constructed of zinc electroplated steel.