Hubbell Wiring Device - Kellems 02416002 Kellems® Lighty Duty Service Drop Cable Grip, Stainless Steel, Single Eye, Closed Mesh, Single Weave, 29 to .37 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Lighty Duty Service Drop Cable Grip, Stainless Steel, Single Eye, Closed Mesh, Single Weave, 29 to .37 in. - 02416002
+ / - Hover over image to Zoom
Other Views

    Kellems® Lighty Duty Service Drop Cable Grip, Stainless Steel, Single Eye, Closed Mesh, Single Weave, 29 to .37 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02416002
    SKU: 97147405
    $22.20
    Checking Pricing
         
    Additional Features:Closed Mesh
    Cable Diameter (Inches):0.29 to 0.37 in.
    Color:Metallic
    Standard:CSA Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02416002
    • Color Metallic
    • Application Single Eye
    • Type Service Drop Grips
    • UNSPSC 39121719
    • Additional Features Closed Mesh
    • Brand Kellems Wire Management
    • Cable Diameter (Inches) 0.29 to 0.37 in.
    • Connection Type Screw Hook or Beam Clamp
    • Materials Stainless Steel
    • Standard CSA Certified
    • SKU Spec Sheet
      02416002 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Light DutySingle Eye Service Drop, .29-.37", Stainless Steel, Closed Mesh