Hubbell Wiring Device - Kellems 02401019 Kellems® Support Grip, Stainless Steel, Single Eye, Closed Mesh 12 in. L, 1.5 to 1.74 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Stainless Steel, Single Eye, Closed Mesh 12 in. L, 1.5 to 1.74 in. - 02401019
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Stainless Steel, Single Eye, Closed Mesh 12 in. L, 1.5 to 1.74 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02401019
    SKU: 92078857
    $69.86
    Checking Pricing
         
    Additional Features:Closed Mesh
    Color:Metallic
    Standard:CSA Certified
    Cable Range (Inches):1.5 to 1.74 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02401019
    • Color Metallic
    • Type Support
    • UNSPSC 39121719
    • Additional Features Closed Mesh
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Single Eye,Support Grip, 1.5-1.7", Stainless Steel, Closed Mesh