Hubbell Wiring Device - Kellems 02401017 Kellems® Support Grip, Stainless Steel, Single Eye, Closed Mesh 14 in. L, 1 to 1.24 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Stainless Steel, Single Eye, Closed Mesh 14 in. L, 1 to 1.24 in. - 02401017
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Stainless Steel, Single Eye, Closed Mesh 14 in. L, 1 to 1.24 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02401017
    SKU: 97147181
    $58.22
    Checking Pricing
         
    Cable Diameter (Inches):1 to 1.24 in.
    Additional Features:Closed Mesh
    Color:Metallic
    Standard:CSA Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02401017
    • Color Metallic
    • Type Support
    • UNSPSC 39121719
    • Additional Features Closed Mesh
    • Cable Diameter (Inches) 1 to 1.24 in.
    • Materials Mylar and Stainless Steel
    • Standard CSA Certified
    • SKU Spec Sheet
      02401017 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Single Eye,Support Grip, 1.0-1.2", Stainless Steel, Closed Mesh