Hubbell Wiring Device - Kellems 02401013 Kellems® Light Duty Support Grip, Tin-Coated Bronze, Closed Mesh, Single Weave, .50 to .62 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Light Duty Support Grip, Tin-Coated Bronze, Closed Mesh, Single Weave, .50 to .62 in. - 02401013
+ / - Hover over image to Zoom
Other Views

    Kellems® Light Duty Support Grip, Tin-Coated Bronze, Closed Mesh, Single Weave, .50 to .62 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02401013
    SKU: 93148007
    $38.57
    Checking Pricing
         
    Additional Features:Closed Mesh
    Color:Metallic
    Standard:CSA Certified
    Cable Range (Inches):0.50 to 0.62 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02401013
    • Color Metallic
    • UNSPSC 39121719
    • Additional Features Closed Mesh
    • Cable Range (Inches) 0.50 to 0.62 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Single Eye,Support Grip, .50"-.62", Stainless Steel, Closed Mesh