Milwaukee Tool 0234-6 1/2" Magnum® Drill 950 RPM | Graybar Store
     
Milwaukee Tool - 1/2
+ / - Hover over image to Zoom
Other Views

    1/2" Magnum® Drill 950 RPM

    Manufacturer: Milwaukee Tool
    Manufacturer #: 0234-6
    SKU: 95049101
    $216.99
    Checking Pricing
         
    Additional Features:Capacity in Wood: Flat Boring Bit 1-1/2", Hole Saw 6", Auger 1-1/2", Self-Feed 4-1/2"
    Chuck Size:1/2 In.
    Kit Includes:Drill, side handle, chuck key, key holder
    No. of Pieces:4 Pc.
    Power Source:Corded Electric
    Tool Application:Drilling
    RPM:0 to 950 RPM No Load
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 0234-6
    • Application For Drill Into Wood, Metal, Plastics And Composites
    • Type Drill
    • UNSPSC 27112703
    • Additional Features Capacity in Wood: Flat Boring Bit 1-1/2", Hole Saw 6", Auger 1-1/2", Self-Feed 4-1/2"
    • Brand Magnum
    • Chuck Size 1/2 In.
    • Kit Includes Drill, side handle, chuck key, key holder
    • No. of Pieces 4 Pc.
    • Power Source Corded Electric
    • Tool Application Drilling
    • Volts 120V
    • RPM 0 to 950 RPM No Load
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Power drill
    5.5 AMP Motor, 0 To 950 RPM, Trigger Speed Control With Reversing; Heavy-Duty Industrial Chuck; 8 FT 3-Wire QUIK-LOK Cord With Easy Detachment For Storage And Service; Exclusive Brush Cartridge System Changes Brushes In Less Than One MINT; Chuck Type: Heavy-Duty industrial Keyed; Cord Type: 8 FT 3-Wire QUIK-LOK; Trigger Lock: On; Tool Weight: 4.800 LB; Capacity In Wood: 1/12 IN Auger Bit, 2 IN Self-Feed Bit; Spindle Lock: No; Metal Capacity: 2 IN Hole Saw; Soft Grip Handle: No