Hubbell Wiring Device - Kellems 02216007 Kellems® Light Duty Support Grip, Tin-Coated Bronze, Closed Mesh, Single Weave, .58 to .68 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Light Duty Support Grip, Tin-Coated Bronze, Closed Mesh, Single Weave, .58 to .68 in. - 02216007
+ / - Hover over image to Zoom
Other Views

    Kellems® Light Duty Support Grip, Tin-Coated Bronze, Closed Mesh, Single Weave, .58 to .68 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02216007
    SKU: 88147290
    $23.72
    Checking Pricing
         
    Additional Features:Closed Mesh
    Color:Metallic
    Standard:CSA Certified
    Cable Range (Inches):0.58 to 0.68 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02216007
    • Color Metallic
    • UNSPSC 39121719
    • Additional Features Closed Mesh
    • Cable Range (Inches) 0.58 to 0.68 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Light Duty, Single Eye Service Drop, .58-.68", Closed Mesh