Hubbell Wiring Device - Kellems 02216001 Kellems® Light Duty Support Grip, Tin-Coated Bronze, Closed Mesh, Single Weave, .23 to .31 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Light Duty Support Grip, Tin-Coated Bronze, Closed Mesh, Single Weave, .23  to .31 in. - 02216001
+ / - Hover over image to Zoom
Other Views

    Kellems® Light Duty Support Grip, Tin-Coated Bronze, Closed Mesh, Single Weave, .23 to .31 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02216001
    SKU: 88147284
    $14.37
    Checking Pricing
         
    Cable Diameter (Inches):0.23 to 0.31 in.
    Additional Features:Closed Mesh
    Color:Metallic
    Standard:CSA Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02216001
    • Color Metallic
    • UNSPSC 39121719
    • Additional Features Closed Mesh
    • Cable Diameter (Inches) 0.23 to 0.31 in.
    • Materials Tinned Bronze
    • Standard CSA Certified
    • SKU Spec Sheet
      02216001 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Light Duty, Single Eye Service Drop, .23-.31", Closed Mesh