Hubbell Wiring Device - Kellems 02212017 Kellems® Tin-Coated Bronze Conduit Riser Grip with Double Weave, Split Mesh, Lace Closing, 1.25 to 1.49 in., 2-1/2 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Tin-Coated Bronze Conduit Riser Grip with Double Weave, Split Mesh, Lace Closing, 1.25 to 1.49 in.,  2-1/2 in. - 02212017
+ / - Hover over image to Zoom
Other Views

    Kellems® Tin-Coated Bronze Conduit Riser Grip with Double Weave, Split Mesh, Lace Closing, 1.25 to 1.49 in., 2-1/2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02212017
    SKU: 88147180
    $167.27
    Checking Pricing
         
    Additional Features:Split Mesh-Lace Closing
    Color:Metallic
    Standard:CSA Certified
    Cable Range (Inches):1.25 to 1.49 in.
    Size:2-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02212017
    • Color Metallic
    • Size 2-1/2 in.
    • UNSPSC 39121719
    • Additional Features Split Mesh-Lace Closing
    Product Overview:
    Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.2-1.5", 2.50"Conduit, Lace-Up