Hubbell Wiring Device - Kellems 022011218 Kellems® Cable Grip, Support, Bronze, 1.50 to 1.74 in. Cable | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Cable Grip, Support, Bronze, 1.50 to 1.74 in. Cable - 022011218
+ / - Hover over image to Zoom
Other Views

    Kellems® Cable Grip, Support, Bronze, 1.50 to 1.74 in. Cable

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 022011218
    SKU: 92084746
    $60.58
    Checking Pricing
         
    Color:Metallic
    Standard:UL/CSA
    Cable Range (Inches):1.50 in. -1.74 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 022011218
    • Color Metallic
    • Application Cable Support
    • Type Support Grip
    • UNSPSC 39121719
    • Brand Kellems Wire Management
    • Cable Range (Inches) 1.50 in. -1.74 in.
    • Materials Tin Coated Bronze
    • Standard UL/CSA
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grip,1.50-1.74", Tin Coated Bronze, Closed Mesh