Hubbell Wiring Device - Kellems 022011217 Kellems® Cable Grip, Support, 1 to 1.24 in. Cable | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Cable Grip, Support, 1 to 1.24 in. Cable - 022011217
+ / - Hover over image to Zoom
Other Views

    Kellems® Cable Grip, Support, 1 to 1.24 in. Cable

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 022011217
    SKU: 92084745
    $65.55
    Checking Pricing
         
    Cable Diameter (Inches):1 to 1.24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 022011217
    • UNSPSC 39121719
    • Cable Diameter (Inches) 1 to 1.24 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Standard SupportGrip, 1.00"-1.24", Closed Mesh