Hubbell Wiring Device - Kellems 022011213 Kellems® Cable Grip, Support, Bronze, 1.24 to 1.49 in. Cable | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Cable Grip, Support, Bronze, 1.24 to 1.49 in. Cable - 022011213
+ / - Hover over image to Zoom
Other Views

    Kellems® Cable Grip, Support, Bronze, 1.24 to 1.49 in. Cable

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 022011213
    SKU: 92084744
    $54.99
    Checking Pricing
         
    Color:Metallic
    Standard:UL/CSA
    Cable Range (Inches):1.24 in. -1.49 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 022011213
    • Color Metallic
    • Application Cable Support
    • Type Support Grip
    • UNSPSC 39121719
    • Brand Kellems Wire Management
    • Cable Range (Inches) 1.24 in. -1.49 in.
    • Materials Tin Coated Bronze
    • Standard UL/CSA
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grip,1.25-1.49", Tin Coated Bronze, Closed Mesh