Hubbell Wiring Device - Kellems 02201052 Kellems® Cable Grip, Tin Coated Bronze, Universal Eye, Single Weave, 10 in. Mesh, 18 in. Eye | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Cable Grip, Tin Coated Bronze, Universal Eye, Single Weave, 10 in. Mesh, 18 in. Eye - 02201052
+ / - Hover over image to Zoom
Other Views

    Kellems® Cable Grip, Tin Coated Bronze, Universal Eye, Single Weave, 10 in. Mesh, 18 in. Eye

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02201052
    SKU: 88146962
    $41.51
    Checking Pricing
         
    Additional Features:Closed Mesh
    Cable Diameter (Inches):0.63 to 0.74 in.
    Color:Metallic
    Standard:CSA Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02201052
    • Color Metallic
    • Application Universal Eye
    • Type Support Grips
    • UNSPSC 39121719
    • Additional Features Closed Mesh
    • Brand Kellems Wire Management
    • Cable Diameter (Inches) 0.63 to 0.74 in.
    • Connection Type Screw Hook or Beam Clamp
    • Materials Tin Coated Bronze
    • Standard CSA Certified
    • SKU Spec Sheet
      02201052 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Universal Eye, .63"-.74", Tin Coated Bronze, Closed Mesh