Hubbell Wiring Device - Kellems 02201039 Kellems® Tin-Coated Bronze Support Grip with Offset Eye, Closed Mesh, 13 in. Mesh, 4 in. Eye | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Tin-Coated Bronze Support Grip with Offset Eye, Closed Mesh, 13 in. Mesh, 4 in. Eye - 02201039
+ / - Hover over image to Zoom
Other Views

    Kellems® Tin-Coated Bronze Support Grip with Offset Eye, Closed Mesh, 13 in. Mesh, 4 in. Eye

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02201039
    SKU: 88146951
    $33.98
    Checking Pricing
         
    Cable Diameter (Inches):0.75 to 0.99 in.
    Additional Features:Closed Mesh
    Color:Metallic
    Standard:CSA Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02201039
    • Color Metallic
    • UNSPSC 39121719
    • Additional Features Closed Mesh
    • Cable Diameter (Inches) 0.75 to 0.99 in.
    • Materials Tinned Bronze
    • Standard CSA Certified
    • SKU Spec Sheet
      02201039 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Offset Eye, .75-.99", Tin Coated Bronze, Closed Mesh