Hubbell Wiring Device - Kellems 02201023 Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 25 in. Mesh, 21 in. Eye | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 25 in. Mesh, 21 in. Eye - 02201023
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 25 in. Mesh, 21 in. Eye

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02201023
    SKU: 88146947
    $160.37
    Checking Pricing
         
    Cable Diameter (Inches):3 to 3.49 in.
    Additional Features:Closed Mesh
    Color:Metallic
    Standard:CSA Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02201023
    • Color Metallic
    • UNSPSC 39121719
    • Additional Features Closed Mesh
    • Cable Diameter (Inches) 3 to 3.49 in.
    • Materials Tinned Bronze
    • For Use With Portable Cord
    • Standard CSA Certified
    • SKU Spec Sheet
      02201023 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Single Eye, 3.0-3.5", Tin Coated Bronze, Closed Mesh