Unistrut 021N026 EG Pipe/Tube Clamp, 1 in. | Graybar Store
     
Unistrut - Pipe/Tube Clamp, 1 in. - 021N026 EG
+ / - Hover over image to Zoom
Other Views

    Pipe/Tube Clamp, 1 in.

    Manufacturer: Unistrut
    Manufacturer #: 021N026 EG
    SKU: 25072987
    $886.62
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # 021N026 EG
    • UNSPSC 30103601
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 In Electro-Galvanized Pipe/Tube Clamp
    1 In Electro-Galvanized Pipe/Tube Clamp