Telect 02183-01 Storage Tray With Slide-Out Writing Shelf, Aluminum, 17.00 W x 1.80 in. H | Graybar Store
     
Telect - Storage Tray With Slide-Out Writing Shelf, Aluminum, 17.00 W x 1.80 in. H - 02183-01
+ / - Hover over image to Zoom
Other Views

    Storage Tray With Slide-Out Writing Shelf, Aluminum, 17.00 W x 1.80 in. H

    Manufacturer: Telect
    Manufacturer #: 02183-01
    SKU: 99556010
    $233.18
    Checking Pricing
         
    Height:1.8 in.
    Width:17 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 02183-01
    • Type Storage Tray Slide-Out Writing Surface With Cover
    • UNSPSC 43211804
    • Height 1.8 in.
    • Width 17 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Storage Tray With Aluminum Slide-Out Writing Surface With Cover, 17.00 W x 1.80 in. H, Max. Load 85 lb. (Extended)
    • Provides a Writing Surface and Storage Compartment
    • Mounts Flush and Rolls Out For Use
    • Writing Shelf Locks in Its Fully Extended Position and Releases With the Press of a Button
    • Maximum Load 85 lbs. When Extended
    • Includes 12-24 Mounting Screws