Geist 0212FS Wire Duct, Flexible Duct, 25 L ft, 25 ft L | Graybar Store
     
Geist - Wire Duct, Flexible Duct, 25 L ft, 25 ft L - 0212FS
+ / - Hover over image to Zoom
Other Views

    Wire Duct, Flexible Duct, 25 L ft, 25 ft L

    Manufacturer: Geist
    Manufacturer #: 0212FS
    SKU: 25960024
    $40.31
    Checking Pricing
         
    Quick Order:Y
    Dimensions:25 ft. L
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # 0212FS
    • Dimensions 25 ft. L
    • Type Flexible Duct
    • Length 25 ft.
    • ECCN EAR99
    Product Overview:
    Wire Duct, Flexible Duct, 25 L ft, 25 ft