Phoenix Contact 0203386 Terminal Block Fixed Bridge, Silver, 10-Position, 6 mm Pitch | Graybar Store
     
Phoenix Contact - Terminal Block Fixed Bridge, Silver, 10-Position, 6 mm Pitch - 0203386
+ / - Hover over image to Zoom
Other Views

    Terminal Block Fixed Bridge, Silver, 10-Position, 6 mm Pitch

    Manufacturer: Phoenix Contact
    Manufacturer #: 0203386
    SKU: 99692814
    $18.90
    Checking Pricing
         
    No. of Positions:10
    Color:Silver
    Pitch (Spacing):6.0 mm
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0203386
    • Color Silver
    • Type Fixed
    • UNSPSC 39121400
    • No. of Positions 10
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Pitch (Spacing) 6.0 mm
    Product Overview:
    Fixed bridge, pitch: 6 mm, number of positions: 10, color: silver