Phoenix Contact 0201744 Test plugs | Graybar Store
Phoenix Contact - Test plugs - 0201744
+ / - Hover over image to Zoom
Other Views

    Test plugs

    Manufacturer: Phoenix Contact
    Manufacturer #: 0201744
    SKU: 99692783
    $4.81
    Checking Pricing
         
    Color:silver
    Length (mm):5 mm
    Material:silver-plated brass
    Width (mm):5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0201744
    • Color silver
    • UNSPSC 39121410
    • Length (mm) 5 mm
    • Width (mm) 5 mm
    • Material silver-plated brass
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Test plugs