Phoenix Contact 0201676 Insulating Sleeve, Red | Graybar Store
Phoenix Contact - Insulating Sleeve, Red - 0201676
+ / - Hover over image to Zoom
Other Views

    Insulating Sleeve, Red

    Manufacturer: Phoenix Contact
    Manufacturer #: 0201676
    SKU: 99692776
    $0.95
    Checking Pricing
         
    Quick Order:Y
    Color:red
    Material:PA
    Length:5 mm
    Height:15 mm
    Width:5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0201676
    • Color red
    • Height 15 mm
    • Length 5 mm
    • Width 5 mm
    • Material PA
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Insulating sleeve, color: red