Phoenix Contact 0201061 End cover | Graybar Store
Phoenix Contact - End cover - 0201061
+ / - Hover over image to Zoom
Other Views

    End cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 0201061
    SKU: 99692750
    $7.99
    Checking Pricing
         
    Color:White
    Length:38 mm
    Height:44.5 mm
    Width:4 mm
    Additional Features:99692750
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0201061
    • Color White
    • UNSPSC 39121400
    • Additional Features 99692750
    • Height 44.5 mm
    • Length 38 mm
    • Width 4 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    End cover, length: 38 mm, width: 4.2 mm, color: gray, insulation material: ceramic