Oldcastle Precast 02001185 Fibrelyte® Cover, FL08 Enclosure, Includes Pulling Eye, 2 x 9 in., ELECTRIC | Graybar Store
     
Oldcastle Precast - Fibrelyte® Cover, FL08 Enclosure, Includes Pulling Eye, 2 x 9 in., ELECTRIC - 02001185
+ / - Hover over image to Zoom
Other Views

    Fibrelyte® Cover, FL08 Enclosure, Includes Pulling Eye, 2 x 9 in., ELECTRIC

    Manufacturer: Oldcastle Precast
    Manufacturer #: 02001185
    SKU: 99570348
    $25.04
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Includes Pulling Eye
    Logo:ELECTRIC
    Depth:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 02001185
    • Logo ELECTRIC
    • Type Materials
    • UNSPSC 39121300
    • Additional Features Includes Pulling Eye
    • Depth 2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fibrelyte® cover is 2 x 9 inches and includes a pulling eye. Logo on cover is ELECTRIC and is used with the FL08 enclosure.