Superior Essex 02-006-13 Indoor/Outdoor Cable, 24 AWG, PVC, 1 Pair, White/Red, 1000 ft/Spool | Graybar Store
     
Superior Essex - Indoor/Outdoor Cable, 24 AWG, PVC, 1 Pair, White/Red, 1000 ft/Spool - 02-006-13
+ / - Hover over image to Zoom
Other Views

    Indoor/Outdoor Cable, 24 AWG, PVC, 1 Pair, White/Red, 1000 ft/Spool

    Manufacturer: Superior Essex
    Manufacturer #: 02-006-13
    SKU: 22039028
    $0.06
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:1
    Color:White/Red
    Additional Features:Intended for Cross-Connecting Points in Building Entrance Enclosures at Subscriber’s Premises and/or in Outside Plant (OSP) Enclosures
    Package:1000 Foot Spool
    Cable Type:Indoor/Outdoor Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 02-006-13
    • Cable Type Indoor/Outdoor Cable
    • Color White/Red
    • UNSPSC 26121500
    • Additional Features Intended for Cross-Connecting Points in Building Entrance Enclosures at Subscriber’s Premises and/or in Outside Plant (OSP) Enclosures
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 1
    • Package 1000 Foot Spool
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor/Outdoor Cable, 24 AWG, PVC, 1, White/Red, 1000 Feet per Spool