Alpha Technologies 017-232-31 Alpha FXM Uninterruptible Power Supply (UPS) Module, 48V | Graybar Store
     
Alpha Technologies - Alpha FXM Uninterruptible Power Supply (UPS) Module, 48V - 017-232-31
+ / - Hover over image to Zoom
Other Views

    Alpha FXM Uninterruptible Power Supply (UPS) Module, 48V

    Manufacturer: Alpha Technologies
    Manufacturer #: 017-232-31
    SKU: 25312007
    $1,840.17
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage (Volts):48
    Size:2000
    Brand or Series:Alpha Technologies
    Package Quantity:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Alpha Technologies
    • Manufacturer # 017-232-31
    • Size 2000
    • Voltage (Volts) 48
    • Brand or Series Alpha Technologies
    • Package Quantity 1
    • Country of Origin CN - China
    Product Overview:
    Battery, 48V DC SNMP with FXM communition module, 120v AC input and output.
    The Alpha FXM uninterruptible power supply (UPS) modules provide clean, reliable power control and management as part of a complete UPS solution.