Shat-R-Shield 01697W Incandescent Lamp, R40, Medium (E26) Base, 250R40/HT/CLEAR (PK X 12), 250W, 120V, 1200 lm Initial Lumens, 2700K | Graybar Store
     
Shat-R-Shield - Incandescent Lamp, R40, Medium (E26) Base, 250R40/HT/CLEAR (PK X 12), 250W, 120V, 1200 lm Initial Lumens, 2700K - 01697W
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp, R40, Medium (E26) Base, 250R40/HT/CLEAR (PK X 12), 250W, 120V, 1200 lm Initial Lumens, 2700K

    Manufacturer: Shat-R-Shield
    Manufacturer #: 01697W
    SKU: 25565725
    $15.98
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:250R40/HT/CLEAR (PK X 12)
    Additional Features:Shatter-Resistant
    Wattage:250 W
    Voltage Rating:120V
    Initial Lumens:1200 lm
    Color Temperature (Kelvin):2700
    Rated Life (Hour):5000
    Color:Clear
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Shat-R-Shield
    • Manufacturer # 01697W
    • Color Clear
    • UNSPSC 39101612
    • Additional Features Shatter-Resistant
    • Alternate Manufacturer Part No. 250R40/HT/CLEAR (PK X 12)
    • Base Type Medium (E26)
    • Bulb Shape R40
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1200 lm
    • Rated Life (Hour) 5000
    • Wattage 250 W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Incandescent Lamp, R40, Medium (E26), 250R40/HT/CLEAR (PK X 12), Shatter-Resistant, 250 W, 120 V, 1200 lm, 2700 K, 5000 h