Greenlee 0164-0001-1 OmniMarker, Gas, Yellow | Graybar Store
Greenlee - OmniMarker, Gas, Yellow - 0164-0001-1
+ / - Hover over image to Zoom
Other Views

    OmniMarker, Gas, Yellow

    Manufacturer: Greenlee
    Manufacturer #: 0164-0001-1
    SKU: 22066704
    $11.47
    Checking Pricing
         
    Color:Yellow
    Frequency Band:83 kHz
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0164-0001-1
    • Color Yellow
    • Application For Gas
    • UNSPSC 55121600
    • Brand Omni Marker
    • Frequency Band 83 kHz
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Gas Yellow Omni Marker 83.0kHz
    Electronically marks and relocates buried facilities. Unique design produces a uniform, spherical RF field in every direction. Easily located up to 5' away with any modern marker locator.