Rutherford Controls (Dormakaba USA) 0161-08 X 32D Hardware, 9 (H) x 1-3/4 (W) in, 12 to 24 V | Graybar Store
     
Rutherford Controls (Dormakaba USA) - Hardware, 9 (H) x 1-3/4 (W) in, 12 to 24 V - 0161-08 X 32D
+ / - Hover over image to Zoom
Other Views

    Hardware, 9 (H) x 1-3/4 (W) in, 12 to 24 V

    Manufacturer: Rutherford Controls (Dormakaba USA)
    Manufacturer #: 0161-08 X 32D
    SKU: 25167152
    $197.36
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Accommodates 1/2 in. to 3/4 in. Pullman Latch Projection
    Size:9 (H) x 1-3/4 (W) in
    Voltage (Volts):12 to 24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rutherford Controls (Dormakaba USA)
    • Manufacturer # 0161-08 X 32D
    • Size 9 (H) x 1-3/4 (W) in
    • Voltage (Volts) 12 to 24
    • UNSPSC 46171500
    • Additional Features Accommodates 1/2 in. to 3/4 in. Pullman Latch Projection
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hardware, Accommodates 1/2 inches to 3/4 inches Pullman Latch Projection, Extensive Horizontal Adjustment