Greenlee 0160-0001-1 OmniMarker, Power, Red | Graybar Store
Greenlee - OmniMarker, Power, Red - 0160-0001-1
+ / - Hover over image to Zoom
Other Views

    OmniMarker, Power, Red

    Manufacturer: Greenlee
    Manufacturer #: 0160-0001-1
    SKU: 22066700
    $11.68
    Checking Pricing
         
    Color:Red
    Frequency Band:169.8 kHz
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0160-0001-1
    • Color Red
    • Application For Power
    • UNSPSC 41113700
    • Brand Omni Marker
    • Frequency Band 169.8 kHz
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Red Omni Marker 169.8kHz
    Electronically marks and relocates buried facilities. Unique design produces a uniform, spherical RF field in every direction. Easily located up to 5 FT away with any modern marker locator.