Shat-R-Shield 01589S Halogen Lamps, PAR38, Medium Skirted (E26) Base, 2875K, 9.4 L, 70W, 120V, 1305 lm Initial Lumens, 3000 Rated Life Hrs. | Graybar Store
     
Shat-R-Shield - Halogen Lamps, PAR38, Medium Skirted (E26) Base, 2875K, 9.4 L, 70W, 120V, 1305 lm Initial Lumens, 3000 Rated Life Hrs. - 01589S
+ / - Hover over image to Zoom
Other Views

    Halogen Lamps, PAR38, Medium Skirted (E26) Base, 2875K, 9.4 L, 70W, 120V, 1305 lm Initial Lumens, 3000 Rated Life Hrs.

    Manufacturer: Shat-R-Shield
    Manufacturer #: 01589S
    SKU: 25574348
    $32.35
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):2875
    Packaging:9.4 L
    Additional Features:Outdoor Lighting, Landscaping, Task, Track, Food Service, General Lighting
    Wattage:70 W
    Voltage Rating:120V
    Initial Lumens:1305 lm
    Rated Life (Hour):3000
    Overall Length:5.3 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Shat-R-Shield
    • Manufacturer # 01589S
    • UNSPSC 39101601
    • Additional Features Outdoor Lighting, Landscaping, Task, Track, Food Service, General Lighting
    • Base Type Medium Skirted (E26)
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2875
    • Initial Lumens 1305 lm
    • Overall Length 5.3 in
    • Rated Life (Hour) 3000
    • Wattage 70 W
    • Packaging 9.4 L
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Halogen Lamps, PAR38, Medium Skirted (E26), 2875 K, 9.40 L