Greenlee 0153-32C Screwdriver, 3 in. | Graybar Store
Greenlee - Screwdriver, 3 in. - 0153-32C
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 3 in.

    Manufacturer: Greenlee
    Manufacturer #: 0153-32C
    SKU: 25087838
    $8.22
    Checking Pricing
         
    Shank Length (Inches):1-1/2 in.
    Standard:ASME/ANSI
    Tip Size:#2
    Tip Style:Phillips
    Length:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0153-32C
    • Type Heavy Duty, Stubby
    • UNSPSC 27111701
    • Finish Black Phosphate Plated Finish (Tip)
    • Length 3 in.
    • Shank Length (Inches) 1-1/2 in.
    • Tip Size #2
    • Tip Style Phillips
    • Handle Type Cushion Grip
    • Standard ASME/ANSI
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Screwdriver, 3 in.
    Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length. Strong, durable black phosphate tips prevent chipping ofplating. Soft, cushioned grip for extra comfort and torque. Exceeds