Hubbell Wiring Device - Kellems 01304029 Kellems® Cable Splicing Grip, Galvanized Steel, Double Weave, 1.0 to 1.5 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Cable Splicing Grip, Galvanized Steel, Double Weave, 1.0 to 1.5 in. - 01304029
+ / - Hover over image to Zoom
Other Views

    Kellems® Cable Splicing Grip, Galvanized Steel, Double Weave, 1.0 to 1.5 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 01304029
    SKU: 88146914
    $181.73
    Checking Pricing
         
    Color:Metallic
    Mesh Length (Inches):48 in.
    Standard:CSA Certified
    Cable Range (Inches):1 to 1.49 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 01304029
    • Color Metallic
    • Application Cable and Wire Splicing
    • Type Cable Splicing Grips
    • UNSPSC 39121449
    • Brand Kellems Wire Management
    • Cable Range (Inches) 1 to 1.49 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Pulling Grips, Splicing Grip, 1.0"-1.5",Galvanized, 48" Long