Hubbell Wiring Device - Kellems 01304017 Kellems® Cable Splicing Grip, Galvanized Steel, Double Weave, .75 to .99 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Cable Splicing Grip, Galvanized Steel, Double Weave, .75 to .99 in. - 01304017
+ / - Hover over image to Zoom
Other Views

    Kellems® Cable Splicing Grip, Galvanized Steel, Double Weave, .75 to .99 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 01304017
    SKU: 88146912
    $177.11
    Checking Pricing
         
    Color:Metallic
    Mesh Length (Inches):48 in.
    Standard:CSA Certified
    Cable Range (Inches):0.75 to 0.99 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 01304017
    • Color Metallic
    • Application Cable and Wire Splicing
    • Type Cable Splicing Grips
    • UNSPSC 39121449
    • Brand Kellems Wire Management
    • Cable Range (Inches) 0.75 to 0.99 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Splicing Grip, .75"-.99", Galvanized, 48" Long