Hubbell Power Systems 012642EJN Square Shaft Anchor Lead Section, (3) Helices, Length 7 ft., Anchor Helix Dia. 10-12-14 in., Rod Tensile Strength 70000 lb. | Graybar Store
     
Hubbell Power Systems - Square Shaft Anchor Lead Section, (3) Helices, Length 7 ft., Anchor Helix Dia. 10-12-14 in., Rod Tensile Strength 70000 lb. - 012642EJN
+ / - Hover over image to Zoom
Other Views

    Square Shaft Anchor Lead Section, (3) Helices, Length 7 ft., Anchor Helix Dia. 10-12-14 in., Rod Tensile Strength 70000 lb.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 012642EJN
    SKU: 88057699
    $323.48
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 012642EJN
    • UNSPSC 31162104
    Product Overview:
    Square Shaft Anchor Lead Section, (3) Helices, Length 7 ft., Anchor Helix Dia. 10-12-14 in., Rod Tensile Strength 70000 lb.
    Square Shaft (SS 5) Lead Section, 7 ft (2134 mm) long with 10 in (254mm) - 12 in (304 mm) - 14 in (355 mm) Helices.Strength Note:Ultimate strength ratings apply to properly installed anchors only.Failureto install within 10 degrees of alignment with the guy load may significantly lower strength.Caution: All components of the Chanceanchoring system are performance mated. Use of other anchoring products or equipment will not necessarily produce the same results.