Dual-Lite 0120706 Emergency Lighting Batteries, 6Vdc, 5.49 in. L | Graybar Store
     
Dual-Lite - Emergency Lighting Batteries, 6Vdc, 5.49 in. L - 0120706
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Batteries, 6Vdc, 5.49 in. L

    Manufacturer: Dual-Lite
    Manufacturer #: 0120706
    SKU: 90078946
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Use With:Dual-Lite’s EDS/ERS/ESS/ML/MLW/N4X and TB emergency lighting
    Length:5.49 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # 0120706
    • UNSPSC 39111700
    • Length 5.49 in.
    • Voltage 6 V dc
    • Use With Dual-Lite’s EDS/ERS/ESS/ML/MLW/N4X and TB emergency lighting
    • ECCN EAR99
    Product Overview:
    0120706 Sealed Pure Lead Battery 6.0 VDC, 5.0 Ah