Dual-Lite 0120705 Emergency Lighting Batteries, 4Vdc, 3.81 in. L | Graybar Store
     
Dual-Lite - Emergency Lighting Batteries, 4Vdc, 3.81 in. L - 0120705
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Batteries, 4Vdc, 3.81 in. L

    Manufacturer: Dual-Lite
    Manufacturer #: 0120705
    SKU: 90058175
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Use With:Dual-Lite’s older EZ-2 series, EDC, EIC, DL, MLW, and UFO2 series of emergency lighting and exit sign
    Length:3.81 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # 0120705
    • UNSPSC 39111700
    • Length 3.81 in.
    • Voltage 4 V dc
    • Use With Dual-Lite’s older EZ-2 series, EDC, EIC, DL, MLW, and UFO2 series of emergency lighting and exit sign
    • ECCN EAR99
    Product Overview:
    0120705 Sealed Pure Lead Battery 4.0 VDC, 8.0 Ah