ORS Nasco 012-11-801-10 Glove, Black/Grey, Nitrile-Impregnated Fabric, Light Industrial Glove, 10, Knit Wrist Cuff | Graybar Store
     
ORS Nasco - Glove, Black/Grey, Nitrile-Impregnated Fabric, Light Industrial Glove, 10, Knit Wrist Cuff - 012-11-801-10
+ / - Hover over image to Zoom
Other Views

    Glove, Black/Grey, Nitrile-Impregnated Fabric, Light Industrial Glove, 10, Knit Wrist Cuff

    Manufacturer: ORS Nasco
    Manufacturer #: 012-11-801-10
    SKU: 25521832
    $5.53
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Grey
    Glove Material Type:Nitrile-Impregnated Fabric
    Size:10
    Style:Knit Wrist Cuff
    Glove Type:Light Industrial Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 012-11-801-10
    • Color Black/Grey
    • Size 10
    • Style Knit Wrist Cuff
    • Glove Material Type Nitrile-Impregnated Fabric
    • Glove Type Light Industrial Glove
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    HyFlex Foam Gray Gloves, 10, Black/Gray
    Offering the same outstanding light oil grip as HyFlex Foam 11-800;Provides exceptional comfort using Ansell's patented Knitted Variable Stitch Design;Coating reduces hand fatigue and promotes maximum dexterity, while its gray colored knit liner stays clean longer, making these gloves more industrial friendly