Shat-R-Shield 01116S Incandescent Lamp, A15, Medium Screw (E26) Base, 40W, 130V, 2850K | Graybar Store
     
Shat-R-Shield - Incandescent Lamp, A15, Medium Screw (E26) Base, 40W, 130V, 2850K - 01116S
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp, A15, Medium Screw (E26) Base, 40W, 130V, 2850K

    Manufacturer: Shat-R-Shield
    Manufacturer #: 01116S
    SKU: 25691253
    $4.92
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Shat-R-Shield
    • Manufacturer # 01116S
    • UNSPSC 39101612
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lamp, Shatter-Resistant, Incandescent, 40A15 IF 130V (PK X 12), 40 Watts, 130 Volts, 405 Initial Lumens, 2850 K, 100 CRI, A15 Shape, 1.25 IN Dia, 3.5 IN Long, A15 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating
    Lamp, Shatter-Resistant, Incandescent, 40A15 IF 130V (PK X 12), 40 Watts, 130 Volts, 405 Initial Lumens, 2850 K, 100 CRI, A15 Shape, 1.25 IN Dia, 3.5 IN Long, A15 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating